Premium Metered Air Freshener Refill, Cinnamon, 6.6 oz Aerosol, PK12

  • Mfr # TMS1042746

  • Zoro # G5218112


product price:  $102.99
/pk 12, $8.58/ea
Free Shipping & Returns

Key Features

Refill Type
Aerosol Spray
Weight
6.624 lbs
Size
6.6 oz
Application
Automatic Odor Control
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TMS1042746
Zoro #
G5218112
UPC #
10043725530169
Country of Origin
United States

Dimensions

Size
6.6 oz

Details

Item
Air Fresheners/Odor Eliminators
Fragrance
Cinnamon
Refill Type
Aerosol Spray
Weight
6.624 lbs
Application
Automatic Odor Control
Cleaner Form
Liquid
Net Weight
6.624 lbs

Description

TimeMist® Premium Metered Air Freshener Refill, Cinnamon, 6.6 oz Aerosol, 12/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.