This item is Discontinued.

Timex DGTL 45mm Men's Watch, Black/Yellow Case, Black Strap TW5M41400

DGTL 45mm Men's Watch, Black/Yellow Case, Black Strap (Discontinued)

  • Mfr # TW5M41400
  • Zoro # G408640249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW5M41400
Zoro #
G408640249
UPC #
194366170795
Country of Origin
China

Description

DGTL 45mm Men's Watch - Black/Yellow Case - Black Strap This digital watch is a tactical timepiece, built with innovative digital technology and legendary durability to make meeting the demands of everyday life look easy. The matt silver resin case with a black strap is sealed for water resistance up to 50 meters, and with our INDIGLO Backlight, you are good to go all night. Features: Glass: Acrylic Glass Case Material: Resin Case Color: Black/Yellow Strap Material: Resin Strap Color: Black Movement: Digital Function: Digital Water Resistant: 50m International Case Size: 42mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.