This item is Discontinued.

Timex Expedition CAT Midsize Black Resin Case, Black Fabric Strap TW4B28000

Expedition CAT Midsize Black Resin Case, Black Fabric Strap (Discontinued)

  • Mfr # TW4B28000
  • Zoro # G208640494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TW4B28000
Zoro #
G208640494
UPC #
194366271386
Country of Origin
China

Description

Expedition CAT Midsize Black Resin Case - Black Fabric Strap Expedition watches have been an outdoor-adventure mainstay for years now, and this update brings fresh appeal to a classic digital style. With a chronograph, alarm, and countdown timer, a 100-meter water-resistant rating, and our revolutionary INDIGLO backlight packed into a mid-sized 34mm black case, this casual outdoor watch is designed to withstand the rigors of everyday use. Features: Unisex Rugged-Outdoor-Watch Fabric-Strap Crystal/Lens: Acrylic Stopwatch-Countdown-Timer Water-Resistant-to-100-Meters INDIGLO-Light-Up-Watch-Dial Customizable-Alarm Fits Wrist Circumferences 135 - 190mm 5.3 - 7.5in Attachment: Buckle/Clasp Type: Buckle Wrist Profile: Ladies 135 / 166 / 190 Color: Black Material: Fabric Finish: Matte Type: Two- Piece Attachment Hardware Color: Stainless Steel Case: Color: Black Finish: Matte Height: 11 mm Lug Width: 16 mm Material: Resin Shape: Round Size: Mid Size Width: 33 mm Dial: Color: Digital Luminant Hands: No Markings: Digital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.