Zoro Homepage

BALL INSERT BEARING

  • Mfr # ER15

  • Zoro # G615549090


product price: $58.29
/ea

Key Features

Seal Type
Contact
Seal Material
Nitrile Rubber
Inner Ring Outside Diameter
1.328 in
Ball Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER15
Zoro #
G615549090
UPC #
-
Country of Origin
United States

Dimensions

Inner Ring Outside Diameter
1.328 in
Inner Ring Width
1.375 in
Ring End to Center Width
0.562 in
Bore Diameter
15/16 in
Bore Diameter Tolerance
+/-0.0005 in
Outside Diameter
2 3/64 in
Outer Ring Width
0.75 in

Details

Item
Insert Bearing
Seal Type
Contact
Seal Material
Nitrile Rubber
Ball Material
Alloy Steel
Finish
Black Oxide
Bearing Insert Shape
Cylindrical
Ring Material
Nylon
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
1,760 lbf
Rolling Element Material
Alloy Steel
Resistance Properties
Corrosion Resistant
Lubricant Material
NLGI 2 Lithum Complex Grease
Dynamic Radial Load Capacity
3,490 lbf
Rolling Element Material Grade
52100
Shaft Locking Type
Set Screws
Ball Material Grade
52100
Ring Material Grade
52100
Bearing Industry Number
ER15
Standards
ANSI/ABMA, ISO
System of Measurement
Inch
Closure
Double Sealed
Includes
(2) Set Screws
Application
Industrial
Bearing Insert Type
Radial/Deep Groove Ball
Rolling Element Rows
1

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER15, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 15/16 in, Closure Double Sealed, Inner Ring Outside Diameter 1.328 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 0.75 in, Outside Diameter 2 3/64 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.