Zoro Homepage

BALL INSERT BEARING

  • Mfr # ER23

  • Zoro # G415563456


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Seal Material
Nitrile Rubber
Outside Diameter
2 53/64 in
Standards
ANSI/ABMA, ISO
Outer Ring Width
0.938 in
Bearing Insert Type
Radial/Deep Groove Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER23
Zoro #
G415563456
UPC #
-
Country of Origin
Canada

Dimensions

Outside Diameter
2 53/64 in
Outer Ring Width
0.938 in
Bore Diameter
1 7/16 in
Inner Ring Outside Diameter
1.844 in
Bore Diameter Tolerance
+/-0.0005 in
Inner Ring Width
1.781 in
Ring End to Center Width
0.688 in

Details

Item
Insert Bearing
Seal Material
Nitrile Rubber
Standards
ANSI/ABMA, ISO
Bearing Insert Type
Radial/Deep Groove Ball
Shaft Locking Type
Set Screws
Includes
(2) Set Screws
Bearing Industry Number
ER23
Maximum Temperature
250 Degrees F
Ring Material Grade
52100
Rolling Element Material
Alloy Steel
Rolling Element Material Grade
52100
System of Measurement
Inch
Seal Type
Contact
Ring Material
Nylon
Lubricant Material
NLGI 2 Lithum Complex Grease
Ball Material
Alloy Steel
Closure
Double Sealed
Dynamic Radial Load Capacity
6,400 lbf
Static Radial Load Capacity
3,440 lbf
Bearing Insert Shape
Cylindrical
Resistance Properties
Corrosion Resistant
Finish
Black Oxide
Ball Material Grade
52100
Application
Industrial
Rolling Element Rows
1

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER23, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 7/16 in, Closure Double Sealed, Inner Ring Outside Diameter 1.844 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 0.938 in, Outside Diameter 2 53/64 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.