Shop TIMKEN
See all product information
Create Account
BEARING HOUSED UNIT
- Mfr # QVVFNL22V100SO
- Zoro # G524383907
product price:Â
$
3,136.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Steel
Housing Type
Square
Bore Diameter
100 mm
Mount Hole Center-to-Center Length
219 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QVVFNL22V100SO
- Zoro #
- G524383907
- UPC #
- -
- Country of Origin
- Unknown
- Housing Material
- Cast Steel
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 100 mm
- Mount Hole Center-to-Center Length
- 219 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.