BEARING HOUSED UNIT
- Mfr # QVVFNL22V315SN
- Zoro # G524396358
product price:Â
$
3,310.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Steel
Bore Diameter
3.938 in
Housing Type
Square
System of Measurement
Inch
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QVVFNL22V315SN
- Zoro #
- G524396358
- UPC #
- -
- Country of Origin
- Unknown
- Housing Material
- Cast Steel
- Housing Type
- Square
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 3.938 in
- Mount Hole Center-to-Center Length
- 8.63 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.