Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QMFXP18J304SEN
- Zoro # G224398263
product price:Â
$
2,782.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
System of Measurement
Inch
Mount Hole Center-to-Center Length
6.72 in
Bore Diameter
3.25 in
Housing Material
Cast Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QMFXP18J304SEN
- Zoro #
- G224398263
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mount Hole Center-to-Center Length
- 6.72 in
- Bore Diameter
- 3.25 in
Details
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Cast Steel
- Bearing Insert Type
- Spherical Roller
- Housing Type
- Square
- Number of Mount Holes
- 4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.