Shop TIMKEN
See all product information
Create Account
Belt-Poly-V 260J6
Mfr # 260J6
Zoro # G921895843
product price:Â $27.39
/eaKey Features
Belt Series
Vee-Rib
V-Belt Section
J
Industry Number
260J6
Number of Ribs
6
Top Width
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 260J6
- Zoro #
- G921895843
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Top Width
- 9/16 in
- Outside Length
- 26-1/2 in
- Thickness
- 0.16 in
Details
- Item
- V-Belt
- Belt Series
- Vee-Rib
- V-Belt Section
- J
- Industry Number
- 260J6
- Number of Ribs
- 6
- Material
- Natural Rubber (NR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -35 Degrees to 130 Degrees F
- Standards
- ARPM, DIN, ISO, MPTA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.