Curvilinear Synchronous Belt, 70 Teeth, Synthetic Rubber, 22.04 in Wide, 8 mm Pitch, 560-8M-20
- Mfr # 560-8M-20
- Zoro # G509908651
product price:Â
$
24.35
/ea
Key Features
Industry Number
560-8M-20
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
0.787 in
Pitch Length
22.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 560-8M-20
- Zoro #
- G509908651
- UPC #
- 78520183420
- Country of Origin
- United States
- Item
- Synchronous Belt
- Industry Number
- 560-8M-20
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 8 mm
- Number of Teeth
- 70
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 150 Degrees F
- Belt Series
- Synchro-Cog HT
- Belt Material
- Synthetic Rubber
- Belt Coating
- Fabric Cover
Dimensions
- Top Width
- 0.787 in
- Pitch Length
- 22.04 in
- Belt Trade Size
- 8M
Description
Synchro-Cog HT Synchronous Belt 8M High Torque Belt, 70 Teeth, 8 mm Pitch, 22.04 in OAL, 0.787 in W, Rubber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.