Shop TIMKEN BELTS

Double Angle V-Belt

  • Mfr # BB124

  • Zoro # G121899344


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Number of Ribs
1
Standards
ARPM, MPTA, ISO, DIN
V-Belt Section
BB
Industry Number
BB124
Temp. Range
-35 to 120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BB124
Zoro #
G121899344
UPC #
078520166023
Country of Origin
Unknown

Dimensions

Top Width
21/32 in
Outside Length
128.6 in
Thickness
17/32 in

Details

Number of Ribs
1
Standards
ARPM, MPTA, ISO, DIN
V-Belt Section
BB
Industry Number
BB124
Temp. Range
-35 to 120 Degrees F
Belt Series
Double Angle
Material
Synthetic Rubber
Item
Heavy Duty V-Belt
Reinforcing Cord Material
Polyester

Description

Timken Belts BB124 Double Angle Heavy Duty V-Belt, BB Section, 21/32 in W Top, 128.6 in L Outside, 17/32 in THK, Fabric/Synthetic Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.