Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super II V-Belt

  • Mfr # B106R

  • Zoro # G821899354


product price: $53.15
/ea

Key Features

Outside Length
108.8 in
Top Width
0.6563 in
V-Belt Type
B
Material
Reinforced Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B106R
Zoro #
G821899354
UPC #
078520166544
Country of Origin
Unknown

Dimensions

Outside Length
108.8 in
Top Width
0.6563 in

Details

V-Belt Type
B
Material
Reinforced Rubber

Description

Timken Belts Super II B106R Heavy Duty V-Belt, B Section, 21/32 in W Top, 109 in L Outside, 7/16 in THK, EPDM/Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.