Zoro Homepage

Synchro-Cog Belt HT

  • Mfr # 1600-8M-85

  • Zoro # G121898347


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Outside Length
1600 mm
Gearbelt Type
8M
Top Width
85 mm
Pitch - Timing Belts
8 mm
Number of Teeth - Timing Belts
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-8M-85
Zoro #
G121898347
UPC #
078520172951
Country of Origin
Unknown

Dimensions

Outside Length
1600 mm
Top Width
85 mm

Details

Gearbelt Type
8M
Pitch - Timing Belts
8 mm
Number of Teeth - Timing Belts
200

Description

Timken Belts Synchro-Cog HT 1600-8M-85 High Torque Synchronous Drive Belt, 200 Teeth, 8 mm Pitch, 1600 mm OAL, 85 mm W, Fabric/Synthetic Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.