Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synchro-Cog Belt HT

  • Mfr # 976-8M-20

  • Zoro # G621900816


product price: $57.35
/ea

Key Features

Gearbelt Type
8M
Top Width
20 mm
Outside Length
976 mm
Pitch - Timing Belts
8 mm
Number of Teeth - Timing Belts
122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
976-8M-20
Zoro #
G621900816
UPC #
078520197096
Country of Origin
Unknown

Dimensions

Top Width
20 mm
Outside Length
976 mm

Details

Gearbelt Type
8M
Pitch - Timing Belts
8 mm
Number of Teeth - Timing Belts
122

Description

Timken Belts Synchro-Cog HT 976-8M-20 High Torque Synchronous Drive Belt, 122 Teeth, 8 mm Pitch, 976 mm OAL, 20 mm W, Fabric/Synthetic Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.