Timing Belt, Ethylene Propylene Diene Monomer, 103 in Wide, 4430V1030
- Mfr # 4430V1030
- Zoro # G909909166
product price:Â
$
518.99
/ea
Free Shipping & Returns
Key Features
Industry Number
4430V1030
Top Width
2.75 in
Pitch Length
103 in
Belt Material
Ethylene Propylene Diene Monomer
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4430V1030
- Zoro #
- G909909166
- UPC #
- 78520179741
- Country of Origin
- United States
- Item
- Timing Belt
- Industry Number
- 4430V1030
- Belt Material
- Ethylene Propylene Diene Monomer
- Reinforcing Cord Material
- Polyester
- Maximum Operating Temperature
- 250 Degrees F
- Belt Series
- Cog-Belt
Dimensions
- Top Width
- 2.75 in
- Pitch Length
- 103 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.