Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultimax Belt

  • Mfr # MAX1108M3

  • Zoro # G021899253


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Outside Length
49.906 in
V-Belt Type
V
Top Width
1.406 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX1108M3
Zoro #
G021899253
UPC #
078520190921
Country of Origin
Unknown

Dimensions

Outside Length
49.906 in
Top Width
1.406 in

Details

V-Belt Type
V

Description

Timken Belts Ultimax Max MAX1108M3 High Performance Drive Belt, 44-1/8 in OAL, 1-3/8 in W, Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.