Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vee-Rib Belt

  • Mfr # 230J3

  • Zoro # G321899458


product price: $10.79
/ea

Key Features

V-Belt Type
J
Outside Length
23.5 in
Number of Ribs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230J3
Zoro #
G321899458
UPC #
078520157465
Country of Origin
Unknown

Dimensions

Outside Length
23.5 in

Details

V-Belt Type
J
Number of Ribs
3

Description

Timken Belts Vee-Rib 230J3 Heavy Duty V-Belt, J Section, 9/32 in W Top, 23-1/2 in L Outside, 0.16 in THK, Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.