Shop TIMKEN
See all product information
Create Account
CARTRIDGE SPH RLR BEARING
- Mfr # QMC20J312SB
- Zoro # G224373123
product price:Â
$
3,733.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
6.625 in
Housing Type
Round
Bearing Insert Type
Spherical Roller
System of Measurement
Inch
Bore Diameter
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QMC20J312SB
- Zoro #
- G224373123
- UPC #
- -
- Country of Origin
- Unknown
- Housing Type
- Round
- Bearing Insert Type
- Spherical Roller
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 4
- Housing Material
- Cast Steel
Dimensions
- Mount Hole Center-to-Center Length
- 6.625 in
- Bore Diameter
- 3.75 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.