Shop TIMKEN
See all product information
Create Account
SUCAFLANGE210/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFL210/F
- Zoro # G224387014
product price:Â
$
1,781.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Mount Hole Center-to-Center Length
157 mm
Shaft Locking Type
Set Screw
System of Measurement
Metric
Overall Height
115.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFL210/F
- Zoro #
- G224387014
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 157 mm
- Overall Height
- 115.8 mm
- Bore Diameter
- 50 mm
- Overall Length
- 177 mm
- Overall Width
- 52.2 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.