CARTRIDGE SPH RLR BEARING
- Mfr # QMCW20J100SEM
- Zoro # G324418328
product price:Â
$
3,883.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Steel
Housing Type
Round
Bearing Insert Type
Spherical Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QMCW20J100SEM
- Zoro #
- G324418328
- UPC #
- -
- Country of Origin
- Unknown
- Number of Mount Holes
- 4
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Steel
- Housing Type
- Round
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Spherical Roller
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 100 mm
- Mount Hole Center-to-Center Length
- 168.275 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.