FlngMntBrg, 1-3/4", RadBall, CastIron

  • Mfr # UCFB209-28
  • Zoro # G523389801
product price: 
$
95.65
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-3/4 in
Overall Width
52 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFB209-28
Zoro #
G523389801
UPC #
080067571669
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Series
UCFB
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Item
Flange Mount Bearing
Number of Mount Holes
3
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Includes Bearing Cap
Bearing Cap Not Included
Housing Type
Triangular
Number of Rows
1
Seal Type
B-Type
Features
Standard Duty
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Standards
AFBMA
Maximum Temperature
248 Degrees F
Expansion Type
Fixed
Maximum Speed
3,400 RPM Grease
Minimum Temperature
-4 Degrees F
Bearing Material Grade
AISI 52100
Bearing Insert Material
Alloy Steel
Self Lubricating Bearing
No
Bearing Lubrication
Relubricateable
Load Direction
Radial
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Dynamic Load Capacity
7,110 lbf
Included Bearing
UC209-28
Static Radial Load Capacity
4,460 lbf
Internal Clearance
CN
Split Housing
Not Split

Dimensions

Bore Diameter
1-3/4 in
Overall Width
52 mm
Mount Hole Center-to-Center Length
2 1/8 in
Mounting Bolt Size
3/8, M10
Center Height
65 mm
Flange Thickness
13 mm
Bolt Circle Diameter
11 mm
Overall Height
174 mm
Overall Length
106 mm
Inner Ring Width
1.937 in
Length
106 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 65 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC209-28, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 3

Ratings & reviews