Shop TIMKEN
See all product information
Create Account
CARTRIDGE SPH RLR BEARING
- Mfr # QMCW26J125ST
- Zoro # G324373207
product price:Â
$
8,650.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bore Diameter
125 mm
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Eccentric Collar
Mount Hole Center-to-Center Length
161.925 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QMCW26J125ST
- Zoro #
- G324373207
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Metric
- Item
- Flange Mount Bearing
- Bearing Insert Type
- Spherical Roller
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Round
- Number of Mount Holes
- 6
- Housing Material
- Cast Steel
Dimensions
- Bore Diameter
- 125 mm
- Mount Hole Center-to-Center Length
- 161.925 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.