Shop TIMKEN
See all product information
Create Account
CARTRIDGE SPH RLR BEARING
- Mfr # QMMC11J055SET
- Zoro # G024401095
product price:Â
$
1,018.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Steel
Bore Diameter
55 mm
Shaft Locking Type
Eccentric Collar
Bearing Insert Type
Spherical Roller
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QMMC11J055SET
- Zoro #
- G024401095
- UPC #
- -
- Country of Origin
- Unknown
- Housing Material
- Cast Steel
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Spherical Roller
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 55 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.