Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK CYL RLR BEARING
- Mfr # MSM115BXHFS
- Zoro # G524394200
product price:Â
$
9,102.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
115 mm
Housing Material
Cast Iron
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSM115BXHFS
- Zoro #
- G524394200
- UPC #
- -
- Country of Origin
- United States
- Item
- Flange Mount Bearing
- Housing Material
- Cast Iron
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 115 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.