CARTRIDGE SPH RLR BEARING

  • Mfr # QMMC13J060SEC
  • Zoro # G524382634
product price: 
$
1,257.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Cast Steel
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Eccentric Collar
Bore Diameter
60 mm
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QMMC13J060SEC
Zoro #
G524382634
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Diameter
60 mm

Details

Housing Material
Cast Steel
Bearing Insert Type
Spherical Roller
Item
Flange Mount Bearing
Shaft Locking Type
Eccentric Collar
System of Measurement
Metric

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews