CARTRIDGE SPH RLR BEARING
- Mfr # QMMC18J303SEO
- Zoro # G624412149
product price:Â
$
2,715.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Diameter
3.188 in
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QMMC18J303SEO
- Zoro #
- G624412149
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Bearing Insert Type
- Spherical Roller
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Steel
Dimensions
- Bore Diameter
- 3.188 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.