Shop TIMKEN
See all product information
Create Account
CARTRIDGE SPH RLR BEARING
- Mfr # QVCW28V125SEM
- Zoro # G524424525
product price:Â
$
10,302.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Steel
Bore Diameter
125 mm
Bearing Insert Type
Spherical Roller
Housing Type
Round
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QVCW28V125SEM
- Zoro #
- G524424525
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter
- 125 mm
- Mount Hole Center-to-Center Length
- 161.925 mm
Details
- Housing Material
- Cast Steel
- Bearing Insert Type
- Spherical Roller
- Housing Type
- Round
- System of Measurement
- Metric
- Number of Mount Holes
- 6
- Item
- Flange Mount Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.