Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # YCJTM1 1/2
- Zoro # G424329173
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.5 in
Overall Length
7.063 in
Mount Hole Center-to-Center Length
5.844 in
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJTM1 1/2
- Zoro #
- G424329173
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1.5 in
- Overall Length
- 7.063 in
- Mount Hole Center-to-Center Length
- 5.844 in
- Overall Height
- 4.374 in
- Flange Thickness
- 0.5 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.