CARTRIDGE SPH RLR BEARING
- Mfr # QVCW28V130SN
- Zoro # G824375961
product price:Â
$
11,332.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
161.925 mm
Bearing Insert Type
Spherical Roller
Housing Type
Round
Housing Material
Cast Steel
Bore Diameter
130 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QVCW28V130SN
- Zoro #
- G824375961
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Flange Mount Bearing
- Bearing Insert Type
- Spherical Roller
- Housing Type
- Round
- Housing Material
- Cast Steel
- System of Measurement
- Metric
- Number of Mount Holes
- 6
Dimensions
- Mount Hole Center-to-Center Length
- 161.925 mm
- Bore Diameter
- 130 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.