Shop WJB BEARINGS
See all product information
Create Account
6000 Series Double Sealed, Single Row, Deep Groove Radial Ball Bearing - (40x68x15 mm)
- Mfr # 6008-2RS
- Zoro # G423939878
product price:Â
$
4.55
/ea
Sold in multiples of 4 for
$18.20
Key Features
Number of Rows
Single
Outer Ring Width
15 mm
Closure
Double Seals
ABEC Rating
ABEC-1
Cage Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6008-2RS
- Zoro #
- G423939878
- UPC #
- -
- Country of Origin
- China
- Number of Rows
- Single
- Closure
- Double Seals
- ABEC Rating
- ABEC-1
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
Dimensions
- Outer Ring Width
- 15 mm
- Outside Diameter
- 68 mm
- Bore Diameter
- 40 mm
Description
6008-2RS is a 6000 series single row deep groove radial ball bearing with a 40 mm bore, 68 mm outside diameter, and 15 mm width. Double rubber seals retain grease and help reduce dust and debris entry during operation. Designed with deep raceway grooves for radial loads and light axial loads in general industrial equipment. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6008-2RS Series: 6000 Series Inner Diameter (ID): 40 mm Outer Diameter (OD): 68 mm Width (W): 15 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Pumps Fans Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.