Cylindrical Bore Radial Ball Bearing, Double Sealed, 1-1/8 in Dia

  • Mfr # 207KRRB12

  • Zoro # G112499850


product price:  $79.95
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Type
Cylindrical Bore
Closure
Double Sealed
Bore Diameter
1-1/8 in
Outside Diameter
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
207KRRB12
Zoro #
G112499850
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
1-1/8 in
Outside Diameter
72 mm
Outer Ring Width
25 mm

Details

Item
Radial Ball Bearing
System of Measurement
Inch
Type
Cylindrical Bore
Closure
Double Sealed
Number of Rows
1
Bearing Material
Steel
Maximum Temperature
212 °F
Dynamic Radial Load Capacity
5500 lb
Static Radial Load Capacity
3150 lb

Description

Single Row Ball Bearing; 1.125 in. Bore; 72MM Outside Diameter; 17MM Outer Width; 25MM Inner Width; 2 Seals; Wide Inner Ring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.