Cylindrical Bore Radial Ball Bearing, Double Sealed, 45 mm Dia

  • Mfr # W209PPB2

  • Zoro # G912499807


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
ABEC Rating
1
Bore Diameter
45 mm
Outside Diameter
85 mm
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W209PPB2
Zoro #
G912499807
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
45 mm
Outside Diameter
85 mm
Outer Ring Width
1.188 in

Details

Item
Radial Ball Bearing
System of Measurement
Metric
ABEC Rating
1
Number of Rows
1
Cage Material
Steel
Bearing Material
Steel
Dynamic Radial Load Capacity
7350 lb
Maximum Temperature
212 °F
Static Radial Load Capacity
4150 lb
Type
Cylindrical Bore
Closure
Double Sealed

Description

Single Row Ball Bearing; 45MM Bore; 85MM Outside Diameter; 30.18MM Outer Race Width; 2 Seals; ABEC 1, ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.