Deep Groove Radial Ball Bearing, Double Sealed, 30 mm Dia

  • Mfr # W306PP

  • Zoro # G812499846


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Type
Deep Groove
ABEC Rating
1
Closure
Double Sealed
Bore Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W306PP
Zoro #
G812499846
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
30 mm
Outside Diameter
72 mm
Outer Ring Width
30.18 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
Type
Deep Groove
ABEC Rating
1
Closure
Double Sealed
Number of Rows
1
Cage Material
Pressed Steel
Bearing Material
Steel
Lubricant Material
Polyrex High Temp EM Bearing Grease
Seal Material
Synthetic Rubber
Temp. Range
-20 to +212 °F
Includes Retaining Ring
No
Seal Type
Double Sealed

Description

Single Row Ball Bearing; 30MM Bore; 72MM Outside Diameter; 30.18MM Outer Race Width; 2 Seals; ABEC 1, ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.