Zoro Homepage

Engine Crankshaft Seal - Rear, 224020

  • Mfr # 224020

  • Zoro # G5318212


product price: $9.85
/ea

Key Features

Material
Polyacrylate
Overall Width
0.315 in
Type
Clockwise-Spiral Lip Design
Diameter
2.176 in
Inch/Metric
METRIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224020
Zoro #
G5318212
UPC #
53893421759
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
0.315 in
Diameter
2.176 in
Shaft Size
1.575 in

Details

Material
Polyacrylate
Type
Clockwise-Spiral Lip Design
Inch/Metric
METRIC
Housing Bore
2.165 in

Description

The Timken Company engineers, manufactures and markets bearings, gear drives, belts, chain, couplings, lubrication systems and related products, and offers a spectrum of powertrain rebuild and repair services. As the leading authority on tapered roller bearings, we apply our deep knowledge of metallurgy, tribology and mechanical systems to improve the reliability and efficiency of equipment, machinery and vehicles worldwide.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.