Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore

  • Mfr # RCJT 1 1/8

  • Zoro # G8141113


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/8 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCJT 1 1/8
Zoro #
G8141113
UPC #
087796057746
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/8 in
Bolt Size
7/16 in
Overall Height
3 1/8 in
Dimension L
3 3/16 in
Overall Length
5 9/16 in
Dimension A
1 1/8 in
Dimension N
29/64 in
Dimension H
1 9/16 in
Overall Width
1 63/64 in
Dimension J
4 19/32 in
Dimension E
1 9/16 in
Mounting Bolt Size
7/16 in
Mount Hole Size
0.453 in
Bore Diameter
1 1/8 in
Flange Thickness
15/32 in
Mount Hole Center-to-Center Length
4 19/32 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 19/32 in
Series
RCJT
Locking Type
Eccentric Locking Collar
Item
2 Bolt Flange Bearing
Static Load Capacity
2,500 lb
Housing Material
Cast Iron
Finish
Powder Coated
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Dynamic Load Capacity
4,856 lbf
Temp. Range
-65 Degrees to 200 Degrees F
Bearing Material Grade
52100
Static Radial Load Capacity
2,540 lbf
Minimum Temperature
-65 Degrees F
Lubrication Openings
One Zirc Fitting
Seal Type
Triple Ply Shroud Seal
Closure
Double Sealed
Housing Material Finish
Powder Coated
Rolling Element Rows
1
Bore Type
Cylindrical
Maximum Temperature
200 Degrees F
Lubricant Material
NLGI #2 Equivalent
Housing Type
Rhombus
Included Bearing
G1102KRRB
Maximum Speed
6,100 RPM
System of Measurement
Inch
Number of Mount Holes
2
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing G1102KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,100 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 3 1/8 in, Overall Length 5 9/16 in, Overall Width 1 63/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.