Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore

  • Mfr # RCJT 1 3/16

  • Zoro # G7895614


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Alloy Steel
Series
RCJT
Bolt Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCJT 1 3/16
Zoro #
G7895614
UPC #
087796058101
Country of Origin
Multiple

Dimensions

Bolt Size
7/16 in
Overall Height
3 1/8 in
Dimension H
5 9/16 in
Dimension J
4 19/32 in
Overall Length
5 9/16 in
Dimension B
4 19/32 in
Dimension E
1 9/16 in
Overall Width
1 63/64 in
Dimension D
1 5/16 in
Dimension N
29/64 in
Dimension L
3 3/16 in
Dimension A
1 1/8 in
Dimension C
3 1/8 in
Bore Diameter
1 3/16 in
Flange Thickness
15/32 in
Mount Hole Center-to-Center Length
4 19/32 in
Mounting Bolt Size
7/16 in
Mount Hole Size
0.453 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Alloy Steel
Series
RCJT
Item
2 Bolt Flange Bearing
Dynamic Load Capacity
4,856 lbf
Finish
Powder Coated
Temp. Range
-65 Degrees to 200 Degrees F
Static Load Capacity
2,500 lb
Housing Material
Cast Iron
Included Bearing
G1103KRRB
Rolling Element Rows
1
Lubricant Material
NLGI #2 Equivalent
Lubrication Openings
One Zirc Fitting
Static Radial Load Capacity
2,540 lbf
System of Measurement
Inch
Housing Material Finish
Powder Coated
Seal Type
Triple Ply Shroud Seal
Maximum Speed
5,800 RPM
Maximum Temperature
200 Degrees F
Minimum Temperature
-65 Degrees F
Closure
Double Sealed
Housing Type
Rhombus
Bearing Material Grade
52100
Number of Mount Holes
2
Bore Type
Cylindrical
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing G1103KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,800 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 3 1/8 in, Overall Length 5 9/16 in, Overall Width 1 63/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.