Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore

  • Mfr # YCJT 1 3/16 SGT

  • Zoro # G8033173


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Series
YCJT
Bolt Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJT 1 3/16 SGT
Zoro #
G8033173
UPC #
087796266322
Country of Origin
Multiple

Dimensions

Bolt Size
7/16 in
Overall Height
3 1/8 in
Dimension L
3 1/8 in
Dimension A
1 11/64 in
Dimension N
29/64 in
Dimension B
1 35/64 in
Overall Width
1 45/64 in
Dimension E
1 23/32 in
Overall Length
5 9/16 in
Dimension J
4 19/32 in
Dimension H
5 9/16 in
Dimension F
1 37/64 in
Inner Ring Width
1.539 in
Mount Hole Center-to-Center Length
4 19/32 in
Mount Hole Size
0.453 in
Flange Thickness
17/32 in
Bore Diameter
1 3/16 in
Mounting Bolt Size
7/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Series
YCJT
Temp. Range
-65 Degrees to 200 Degrees F
Item
2 Bolt Flange Bearing
Finish
Powder Coated
Dynamic Load Capacity
4,856 lbf
Static Load Capacity
2,500 lb
Housing Material
Cast Iron
Seal Type
Shroud Seal
Number of Mount Holes
2
Lubricant Material
NLGI #2 Equivalent
Lubrication Openings
One Zirc Fitting
Maximum Speed
5,800 RPM
Bearing Material Grade
52100
Maximum Temperature
200 Degrees F
Static Radial Load Capacity
2,540 lbf
Bore Type
Cylindrical
Included Bearing
GY1103KRRB SGT
System of Measurement
Inch
Housing Material Finish
Powder Coated
Closure
Double Sealed
Rolling Element Rows
1
Minimum Temperature
-65 Degrees F
Housing Type
Rhombus
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GY1103KRRB SGT, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,800 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 3 1/8 in, Overall Length 5 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.