Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1/2" Bore

  • Mfr # VCJT 1/2

  • Zoro # G7987725


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1/2 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCJT 1/2
Zoro #
G7987725
UPC #
087796056374
Country of Origin
Multiple

Dimensions

Bore Dia.
1/2 in
Bolt Size
3/8 in
Overall Height
2 7/64 in
Dimension E
1 17/32 in
Dimension A
31/32 in
Dimension B
1 1/8 in
Dimension L
2 1/8 in
Dimension N
27/64 in
Dimension H
3 7/8 in
Overall Length
3 55/64 in
Overall Width
1 35/64 in
Dimension J
3 in
Flange Thickness
13/32 in
Mounting Bolt Size
3/8 in
Mount Hole Size
0.421 in
Mount Hole Center-to-Center Length
3 in
Bore Diameter
1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 in
Series
VCJT
Housing Material
Cast Iron
Dynamic Load Capacity
2,405 lbf
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Item
2 Bolt Flange Bearing
Finish
Powder Coated
Temp. Range
-65 Degrees to 200 Degrees F
Locking Type
Eccentric Locking Collar
Static Load Capacity
1,060 lb
Included Bearing
GRA008RRB
Lubrication Openings
One Zirc Fitting
Minimum Temperature
-65 Degrees F
Number of Mount Holes
2
Bearing Material Grade
52100
Closure
Double Sealed
Housing Material Finish
Powder Coated
Static Radial Load Capacity
1,056 lbf
System of Measurement
Inch
Seal Type
Molded Shroud
Maximum Speed
11,040 RPM
Housing Type
Rhombus
Lubricant Material
NLGI #2 Equivalent
Rolling Element Rows
1
Bore Type
Cylindrical
Maximum Temperature
200 Degrees F
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GRA008RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 11,040 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 2 7/64 in, Overall Length 3 55/64 in, Overall Width 1 35/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.