Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 3/4" Bore

  • Mfr # SCJT 3/4

  • Zoro # G8284841


product price: $73.69
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCJT 3/4
Zoro #
G8284841
UPC #
087796056831
Country of Origin
Multiple

Dimensions

Bore Dia.
3/4 in
Bolt Size
3/8 in
Overall Height
2 9/16 in
Dimension F
31/32 in
Overall Width
1 1/8 in
Overall Length
4 25/64 in
Dimension B
15/16 in
Dimension A
45/64 in
Dimension L
2 3/8 in
Dimension N
25/64 in
Dimension J
3 in
Dimension E
1 in
Dimension H
3 7/8 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
3 33/64 in
Flange Thickness
7/16 in
Bore Diameter
3/4 in
Mount Hole Size
0.394 in
Inner Ring Width
1.063 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 17/32 in
Series
SCJT
Static Load Capacity
1,400 lb
Temp. Range
-65 Degrees to 200 Degrees F
Finish
Powder Coated
Dynamic Load Capacity
3,192 lbf
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Housing Material
Cast Iron
Locking Type
Set Screw
Item
2 Bolt Flange Bearing
Number of Mount Holes
2
Bore Type
Cylindrical
Housing Material Finish
Powder Coated
Bearing Material Grade
52100
Maximum Speed
7,360 RPM
Included Bearing
GYA012RRB
Static Radial Load Capacity
1,461 lbf
Lubrication Openings
One Zirc Fitting
Closure
Double Sealed
System of Measurement
Inch
Minimum Temperature
-65 Degrees F
Housing Type
Rhombus
Rolling Element Rows
1
Lubricant Material
NLGI #2 Equivalent
Seal Type
Molded Shroud; Contact
Maximum Temperature
200 Degrees F
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GYA012RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 7,360 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 2 9/16 in, Overall Length 4 25/64 in, Overall Width 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.