Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore
Mfr # RCJ 1 3/8
Zoro # G7821046
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
1 3/8 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCJ 1 3/8
Zoro #
G7821046
UPC #
087796058873
Country of Origin
Multiple
Dimensions
Bore Dia.
1 3/8 in
Bolt Size
1/2 in
Overall Height
4 5/8 in
Dimension D
1 1/2 in
Dimension S
1 9/32 in
Dimension F
2 in
Dimension E Max.
2 7/64 in
Dimension E
2 11/64 in
Overall Length
4 5/8 in
Dimension G
2 3/16 in
Dimension C
1/2 in
Dimension J
3 5/8 in
Dimension A
3 5/8 in
Dimension L
4 5/8 in
Dimension B
4 5/8 in
Dimension N
33/64 in
Overall Width
2 3/32 in
Mount Hole Size
0.472 in
Bore Diameter
1 3/8 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Length
3 5/8 in
Back Side to Center Width
0.827 in
Flange Thickness
17/32 in
Mount Hole Center-to-Center Height
3 5/8 in
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing G1106KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 3 5/8 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.