Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore

  • Mfr # RCJ 2 15/16

  • Zoro # G8455072


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 15/16 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCJ 2 15/16
Zoro #
G8455072
UPC #
087796061934
Country of Origin
Multiple

Dimensions

Bore Dia.
2 15/16 in
Bolt Size
3/4 in
Overall Height
7 47/64 in
Dimension D
4 3/4 in
Dimension B
6 in
Dimension N
25/32 in
Dimension S
2 5/32 in
Overall Length
7 47/64 in
Overall Width
3 51/64 in
Dimension L
7 3/4 in
Dimension C
3 25/32 in
Dimension E
3 25/32 in
Dimension J
6 in
Dimension A
2 5/8 in
Back Side to Center Width
1.65 in
Mount Hole Center-to-Center Length
6 in
Mount Hole Center-to-Center Height
6 in
Bore Diameter
2 15/16 in
Mount Hole Size
0.63 in
Mounting Bolt Size
5/8 in
Flange Thickness
7/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 in
Series
RCJ
Housing Material
Cast Iron
Item
4 Bolt Flange Bearing
Dynamic Load Capacity
15,490 lbf
Locking Type
Eccentric Locking Collar
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Finish
Powder Coated
Static Load Capacity
15,600 lb
Temp. Range
-65 Degrees to 200 Degrees F
Maximum Temperature
200 Degrees F
Housing Type
Square
Housing Material Finish
Powder Coated
Seal Type
Shroud Seal
Minimum Temperature
-65 Degrees F
Static Radial Load Capacity
10,071 lbf
Included Bearing
G1215KRRB
Lubricant Material
NLGI #2 Equivalent
Maximum Speed
2,300 RPM
Rolling Element Rows
1
Closure
Double Sealed
System of Measurement
Inch
Lubrication Openings
One Zirc Fitting
Bore Type
Cylindrical
Number of Mount Holes
4
Bearing Material Grade
52100
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 1.65 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing G1215KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,300 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 6 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.