Shop TIMKEN
See all product information
Create Account
FLANGE BLOCK BALL BEARING
- Mfr # SUCAFB206-20/FVSL613
- Zoro # G624403413
product price:Â
$
1,191.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.12 in
Bore Diameter
1.25 in
Overall Height
5.38 in
System of Measurement
Inch
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFB206-20/FVSL613
- Zoro #
- G624403413
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 3.12 in
- Bore Diameter
- 1.25 in
- Overall Height
- 5.38 in
- Mount Hole Center-to-Center Length
- 1.25 in
- Flange Thickness
- 0.38 in
- Overall Width
- 1.531 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.