Shop TIMKEN
See all product information
Create Account
FLANGE BLOCK BALL BEARING
- Mfr # SUCAFB209-27/FVSL613
- Zoro # G124410270
product price:Â
$
1,883.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.688 in
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Overall Width
1.953 in
Mount Hole Center-to-Center Length
1.688 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFB209-27/FVSL613
- Zoro #
- G124410270
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1.688 in
- Overall Width
- 1.953 in
- Mount Hole Center-to-Center Length
- 1.688 in
- Overall Length
- 4.25 in
- Flange Thickness
- 0.5 in
- Overall Height
- 6.94 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.