Shop TIMKEN
See all product information
Create Account
FLANGE BLOCK BALL BEARING
- Mfr # SUCBF205-16/FVSL613
- Zoro # G424374968
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Mount Hole Center-to-Center Length
2.75 in
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Bore Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBF205-16/FVSL613
- Zoro #
- G424374968
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Polymer
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 2.75 in
- Bore Diameter
- 1 in
- Overall Height
- 3.75 in
- Overall Length
- 3.75 in
- Overall Width
- 1.414 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.