Shop TIMKEN
See all product information
Create Account
FLANGE BLOCK BALL BEARING
- Mfr # SUCBF207-20/FVSL613
- Zoro # G824406801
product price:Â
$
741.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4.753 in
Overall Length
4.753 in
Bore Diameter
1.25 in
Bearing Insert Type
Radial Ball
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBF207-20/FVSL613
- Zoro #
- G824406801
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
- System of Measurement
- Inch
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
Dimensions
- Overall Height
- 4.753 in
- Overall Length
- 4.753 in
- Bore Diameter
- 1.25 in
- Mount Hole Center-to-Center Length
- 3.625 in
- Overall Width
- 1.791 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.