Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCBFB207-20-IP69K/FVSL613
- Zoro # G324434359
product price:Â
$
805.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-1/4 in
Housing Material
Polymer
Flange Thickness
0.563 in
Overall Width
1.791 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFB207-20-IP69K/FVSL613
- Zoro #
- G324434359
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
Dimensions
- Bore Diameter
- 1-1/4 in
- Flange Thickness
- 0.563 in
- Overall Width
- 1.791 in
- Overall Height
- 6.188 in
- Mount Hole Center-to-Center Length
- 2 in
- Overall Length
- 3.81 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.