Shop TIMKEN
See all product information
Create Account
FLANGE BLOCK BALL BEARING
- Mfr # SUCBFB205-16/FVSL613
- Zoro # G524446718
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4.75 in
Housing Material
Polymer
System of Measurement
Inch
Bore Diameter
1 in
Overall Width
1.414 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFB205-16/FVSL613
- Zoro #
- G524446718
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 4.75 in
- Bore Diameter
- 1 in
- Overall Width
- 1.414 in
- Mount Hole Center-to-Center Length
- 1.125 in
- Overall Length
- 2.75 in
- Flange Thickness
- 0.5 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.