Shop IPTCI

FlngMntBrg, 45 mm, RadBall, CastIron

  • Mfr # UCFC209-45MM
  • Zoro # G023389967

product price: 
$
97.79
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
45 mm
Overall Width
40 mm
Series
UCFC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC209-45MM
Zoro #
G023389967
UPC #
080067569715
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFC
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Item
Flange Mount Bearing
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Load Direction
Radial
Internal Clearance
CN
Maximum Speed
3,400 RPM Grease
Expansion Type
Fixed
Split Housing
Not Split
Number of Rows
1
Bearing Insert Material
Alloy Steel
Features
Standard Duty
Bearing Material Grade
AISI 52100
Included Bearing
UC209-45MM
Maximum Temperature
248 Degrees F
Number of Mount Holes
4
Standards
AFBMA
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
7,110 lbf
Seal Type
B-Type
Includes Bearing Cap
Bearing Cap Not Included
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Self Lubricating Bearing
No
Housing Type
Circular
Static Radial Load Capacity
4,460 lbf
Bore Type
Cylindrical
Bearing Lubrication
Relubricateable

Dimensions

Bore Diameter
45 mm
Overall Width
40 mm
Overall Height
160 mm
Flange Thickness
14 mm
Overall Length
160 mm
Overall Diameter
160 mm
Pilot Diameter
105 mm
Inner Ring Width
49.2 mm
Mount Hole Center-to-Center Length
132 mm
Mounting Bolt Size
1/2, M14
Bolt Circle Diameter
16 mm
Length
160 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 45 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC209-45MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.