Shop TIMKEN
See all product information
Create Account
FLANGE BLOCK BALL BEARING
- Mfr # SUCBFB206-20/FVSL613
- Zoro # G624444836
product price:Â
$
622.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.25 in
Shaft Locking Type
Set Screw
Flange Thickness
0.5 in
Mount Hole Center-to-Center Length
1.25 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFB206-20/FVSL613
- Zoro #
- G624444836
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
Dimensions
- Bore Diameter
- 1.25 in
- Flange Thickness
- 0.5 in
- Mount Hole Center-to-Center Length
- 1.25 in
- Overall Height
- 5.435 in
- Overall Length
- 3.25 in
- Overall Width
- 1.531 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.