Shop TIMKEN
See all product information
Create Account
FLANGE BLOCK BALL BEARING
- Mfr # SUCSF207-23/FVSL613
- Zoro # G524391797
product price:Â
$
805.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.748 in
Number of Mount Holes
4
Bore Diameter
1.438 in
System of Measurement
Inch
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSF207-23/FVSL613
- Zoro #
- G524391797
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Housing Type
- Square
- Housing Material
- Stainless Steel
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 1.748 in
- Bore Diameter
- 1.438 in
- Overall Length
- 4.606 in
- Overall Height
- 4.606 in
- Mount Hole Center-to-Center Length
- 3.625 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.